Overview
Mfr description
F30T12/SOFTWHITE/36 ALTO 6PK 392159
Specifications
- Base TypeG13
- Color Temperature3000 K
- DimmingNo
- Lumen Output2400 lm
- Wattage30 W
- Bulb Life18000 hr
- Bulb ShapeT12
- ColorWarm White
- Color Rendering Index85 CRI
- Lighting TechnologyFluorescent
- Length36 in
- Product CharacteristicsALTO, Fluorescent Lamp, 30W, 85 CRI, 3000K, 2400 lm, T12 Bulb Shape, G13 Medium Bi-Pin Base, Soft White, 36 in. L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data