Motion
F32T8/ADV841/2XL/ALTO II 28W 30PK 434035

Philips Lighting
F32T8/ADV841/2XL/ALTO II 28W 30PK 434035

F32T8/ADV841/2XL/ALTO II 28W 30PK 434035
MI ITEM #12401894
MFR #F32T8/ADV841/2XL/ALTO II 28W 30PK 434035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
F32T8/ADV841/2XL/ALTO II 28W 30PK 434035

F32T8/ADV841/2XL/ALTO II 28W 30PK 434035
MI ITEM #12401894
MFR #F32T8/ADV841/2XL/ALTO II 28W 30PK 434035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F32T8/ADV841/2XL/ALTO II 28W 30PK 434035

Specifications

  • Base Type
    G13
  • Color Temperature
    4100 K
  • Dimming
    No
  • Lumen Output
    2650 lm
  • Voltage
    120 V
  • Wattage
    28 W
  • Bulb Life
    60000 hr
  • Bulb Shape
    T8
  • Color
    Cool White
  • Color Rendering Index
    82 CRI
  • Lighting Technology
    Fluorescent
  • Length
    48 in
  • Product Characteristics
    ALTO, Fluorescent Lamp, 120V, 28W, 82 CRI, 4100K, 2650 lm, T8 Blub Shape, G13 Medium Bi-Pin Base, Cool White, 48 in. L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text