Motion
F54T5/841/HO/ALTO TG 40PK 162982

Philips Lighting
F54T5/841/HO/ALTO TG 40PK 162982

F54T5/841/HO/ALTO TG 40PK 162982
MI ITEM #12401904
MFR #F54T5/841/HO/ALTO TG 40PK 162982
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
F54T5/841/HO/ALTO TG 40PK 162982

F54T5/841/HO/ALTO TG 40PK 162982
MI ITEM #12401904
MFR #F54T5/841/HO/ALTO TG 40PK 162982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F54T5/841/HO/ALTO TG 40PK 162982

Specifications

  • Base Type
    G5
  • Color Temperature
    4100 K
  • Dimming
    Yes
  • Lumen Output
    5000 lm
  • Wattage
    54 W
  • Bulb Life
    30000 hr
  • Bulb Shape
    T5
  • Coating
    TuffGuard Coated
  • Color
    Cool White
  • Color Rendering Index
    82 CRI
  • Lighting Technology
    Fluorescent
  • Length
    46 in
  • Product Characteristics
    ALTO, Fluorescent Lamp, G5 Base, T5, 54W, 4100K, 46 in. L, 5000 Initial Lumens, Cool White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text