Motion
FB32T8/TL835/6 ALTO 20PK 379008

Philips Lighting
FB32T8/TL835/6 ALTO 20PK 379008

FB32T8/TL835/6 ALTO 20PK 379008
MI ITEM #12401906
MFR #FB32T8/TL835/6 ALTO 20PK 379008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
FB32T8/TL835/6 ALTO 20PK 379008

FB32T8/TL835/6 ALTO 20PK 379008
MI ITEM #12401906
MFR #FB32T8/TL835/6 ALTO 20PK 379008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    22 in
  • Wattage
    32 W

Details

  • Base Type
    G13
  • Bulb Life
    20000 hr
  • Bulb Shape
    T8
  • Color
    White
  • Color Rendering Index
    85 CRI
  • Color Temperature
    3500 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    2800 lm
  • Product Characteristics
    ALTO, Fluorescent Lamp, G13 Base, T8, 32W, 3500K, 22.44 in. L, 2800 Initial Lumens

Overview

Mfr description
FB32T8/TL835/6 ALTO 20PK 379008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought