Motion
219931 FB40DX/6 12PK FLUORESCENT LAMPS

Philips Lighting
219931 FB40DX/6 12PK FLUORESCENT LAMPS

219931 FB40DX/6 12PK FLUORESCENT LAMPS
MI ITEM #12401907
MFR #219931 FB40DX/6 12PK FLUORESCENT LAMPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
219931 FB40DX/6 12PK FLUORESCENT LAMPS

219931 FB40DX/6 12PK FLUORESCENT LAMPS
MI ITEM #12401907
MFR #219931 FB40DX/6 12PK FLUORESCENT LAMPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    22 in
  • Wattage
    40 W

Details

  • Base Type
    G13
  • Bulb Life
    18000 hr
  • Bulb Shape
    T12
  • Color
    Daylight Deluxe
  • Color Rendering Index
    90 CRI
  • Color Temperature
    6500 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    2250 lm
  • Product Characteristics
    Fluorescent Lamp, 40W, 120/277V, 90 CRI, 6500K, 2250 lm, G13 Medium Bi-Pin, 18,000 h Lamp Life, Daylight Deluxe, 22.44 in. L
  • Voltage
    120/277 V

Overview

Mfr description
219931 FB40DX/6 12PK FLUORESCENT LAMPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought