Motion
12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1

Philips Lighting
12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1

12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1
MI ITEM #12401953
MFR #12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1

12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1
MI ITEM #12401953
MFR #12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12PLC/T LED/32V/840/IF/4P/DIM 1PK 10/1

Specifications

  • Wattage
    12 W
  • Voltage
    25/55 V
  • Lumen Output
    1500 lm
  • Bulb Life
    50000 hr
  • Color Rendering Index
    82 CRI
  • Bulb Shape
    PL-C/T
  • Color Temperature
    4000 K
  • Dimming
    Yes
  • Base Type
    GX24Q
  • Finish Coating
    Frosted
  • Length
    4 in
  • Product Characteristics
    LED Lamp, 4000K, 50,000 Rated Life Hrs., 1500 Initial lm, GX24q Base, 12W, 25 to 55V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text