Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1

12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1
MI ITEM #12401954
MFR #12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1

Specifications

  • Wattage
    12 W
  • Base Size
    4-Pin
  • Voltage
    25/55 V
  • Lumen Output
    1400 lm
  • Bulb Life
    50000 hr
  • Bulb Shape
    PL-C/T
  • Color Rendering Index
    82 CRI
  • Color Temperature
    3500 K
  • Dimming
    Yes
  • Base Type
    G24Q
  • Finish Coating
    Frosted
  • Length
    8 in
  • Product Characteristics
    LED Lamp, 3500K, 50,000 Rated Life Hrs., 1400 Initial lm, 4-Pin (G24Q) Base, 12W, 25 to 55V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought