Motion
13T8/MAS/48-850/IF21/P/DIM 10/1 473958

Philips Lighting
13T8/MAS/48-850/IF21/P/DIM 10/1 473958

LED Lamps and Systems - 13 W, 120/277, 347 V, 2100 lm Lumen Output
MI ITEM #12401955
MFR #13T8/MAS/48-850/IF21/P/DIM 10/1 473958
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
13T8/MAS/48-850/IF21/P/DIM 10/1 473958

LED Lamps and Systems - 13 W, 120/277, 347 V, 2100 lm Lumen Output
MI ITEM #12401955
MFR #13T8/MAS/48-850/IF21/P/DIM 10/1 473958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Spread
    180 Degrees
  • Wattage
    13 W

Details

  • Base Type
    G13
  • Bulb Life
    70000 hr
  • Bulb Shape
    T8
  • Color Rendering Index
    82 CRI
  • Color Temperature
    5000 K
  • Dimming
    Yes
  • Lumen Output
    2100 lm
  • Product Characteristics
    LED Lamp, 5000K, 70,000 Rated Life Hrs., Beam Spread 180° 2100 Initial lm, 13W, 277V, Bright White
  • Voltage
    120/277, 347 V

Overview

Mfr description
13T8/MAS/48-850/IF21/P/DIM 10/1 473958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought