Motion
13T8-6U/MAS/24-835/IF20/P/DIM 10/1

Philips Lighting
13T8-6U/MAS/24-835/IF20/P/DIM 10/1

LED Lamps and Systems - 13 W, 120/277, 347 V, 2000 lm Lumen Output
MI ITEM #12401956
MFR #13T8-6U/MAS/24-835/IF20/P/DIM 10/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
13T8-6U/MAS/24-835/IF20/P/DIM 10/1

LED Lamps and Systems - 13 W, 120/277, 347 V, 2000 lm Lumen Output
MI ITEM #12401956
MFR #13T8-6U/MAS/24-835/IF20/P/DIM 10/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24 in
  • Spread
    180 Degrees
  • Wattage
    13 W

Details

  • Base Type
    G13
  • Bulb Life
    70000 hr
  • Bulb Shape
    T8
  • Color Rendering Index
    80 CRI
  • Color Temperature
    3500 K
  • Dimming
    No
  • Lumen Output
    2000 lm
  • Product Characteristics
    MasterClass InstantFit, U-Bent LED Tube, T8-Shape, G13-Base, 3500K, 120 to 277/347V, 80 CRI, 13W, 2000 lm, White, 2 ft. L
  • Voltage
    120/277, 347 V

Overview

Mfr description
13T8-6U/MAS/24-835/IF20/P/DIM 10/1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought