Motion
16T8/LED/48-850/IF18/G 25/1 542092

Philips Lighting
16T8/LED/48-850/IF18/G 25/1 542092

16T8/LED/48-850/IF18/G 25/1 542092
MI ITEM #12401967
MFR #16T8/LED/48-850/IF18/G 25/1 542092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
16T8/LED/48-850/IF18/G 25/1 542092

16T8/LED/48-850/IF18/G 25/1 542092
MI ITEM #12401967
MFR #16T8/LED/48-850/IF18/G 25/1 542092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Wattage
    16 W

Details

  • Base Type
    G13
  • Bulb Life
    36000 hr
  • Bulb Shape
    T8
  • Color Rendering Index
    80 CRI
  • Color Temperature
    5000 K
  • Dimming
    No
  • Lumen Output
    1800 lm
  • Product Characteristics
    LED Lamp, T8, G13 Base, 120/277V, 347V, 16W, 5000K, 1800 lm, 80 CRI, Daylight, 4 ft. L
  • Voltage
    120/277, 347 V

Overview

Mfr description
16T8/LED/48-850/IF18/G 25/1 542092

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought