Motion
33PAR38/PER/830/F25/DIM/120V 6/1FB

Philips Lighting
33PAR38/PER/830/F25/DIM/120V 6/1FB

33PAR38/PER/830/F25/DIM/120V 6/1FB
MI ITEM #12401976
MFR #33PAR38/PER/830/F25/DIM/120V 6/1FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
33PAR38/PER/830/F25/DIM/120V 6/1FB

33PAR38/PER/830/F25/DIM/120V 6/1FB
MI ITEM #12401976
MFR #33PAR38/PER/830/F25/DIM/120V 6/1FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33PAR38/PER/830/F25/DIM/120V 6/1FB

Specifications

  • Wattage
    33 W
  • Voltage
    120 V
  • Lumen Output
    3000 lm
  • Bulb Life
    25000 hr
  • Color Rendering Index
    80 CRI
  • Bulb Shape
    PAR38
  • Color Temperature
    3000 K
  • Dimming
    Yes
  • Base Type
    E26
  • Length
    5.2 in
  • Product Characteristics
    LED Lamp, 300 mA, 33W, 3000K, 3000 lm, 80 CRI, 120V, 10,000 CBCP, 25 Degree Beam Spread, White, 4.8 Dia. x 5.2 in. L
  • Spread
    25 Degrees

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text