Motion
35T8/96-4000 IF FA8 10/1 469254

Philips Lighting
35T8/96-4000 IF FA8 10/1 469254

35T8/96-4000 IF FA8 10/1 469254
MI ITEM #12401980
MFR #35T8/96-4000 IF FA8 10/1 469254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
35T8/96-4000 IF FA8 10/1 469254

35T8/96-4000 IF FA8 10/1 469254
MI ITEM #12401980
MFR #35T8/96-4000 IF FA8 10/1 469254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35T8/96-4000 IF FA8 10/1 469254

Specifications

  • Wattage
    35 W
  • Voltage
    280/410 V
  • Lumen Output
    3500 lm
  • Bulb Life
    50000 hr
  • Color Rendering Index
    82 CRI
  • Bulb Shape
    T8
  • Color Temperature
    4000 K
  • Dimming
    No
  • Base Type
    FA8
  • Length
    93.9 in
  • Product Characteristics
    MasterClass LED Tube, InstantFit T8, Fa8 Base, 280-410 V, 4000K, 82 CRI, 35W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text