Motion
55ED28/LED/740/ND 120-277V G2 4/1 473645

Philips Lighting
55ED28/LED/740/ND 120-277V G2 4/1 473645

LED Lamps and Systems - 55 W, 120/277 V, 8000 lm Lumen Output
MI ITEM #12401985
MFR #55ED28/LED/740/ND 120-277V G2 4/1 473645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
55ED28/LED/740/ND 120-277V G2 4/1 473645

LED Lamps and Systems - 55 W, 120/277 V, 8000 lm Lumen Output
MI ITEM #12401985
MFR #55ED28/LED/740/ND 120-277V G2 4/1 473645

Mfr description
55ED28/LED/740/ND 120-277V G2 4/1 473645
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Wattage
    55 W

Details

  • Base Type
    E39
  • Bulb Life
    50000 hr
  • Bulb Shape
    ED28
  • Color Rendering Index
    70 CRI
  • Color Temperature
    4000 K
  • Dimming
    No
  • Finish Coating
    Clear
  • Lumen Output
    8000 lm
  • Product Characteristics
    473645 - TrueForce LED Post Top Lamp, Mogul Screw (E39) Base, ED28 Bulb, 55W, 70 CRI, 4000K
  • Voltage
    120/277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)