Motion
5PL-S/LED/13H/827/IF5/P/2P 20/1 529511

Philips Lighting
5PL-S/LED/13H/827/IF5/P/2P 20/1 529511

5PL-S/LED/13H/827/IF5/P/2P 20/1 529511
MI ITEM #12401986
MFR #5PL-S/LED/13H/827/IF5/P/2P 20/1 529511
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
5PL-S/LED/13H/827/IF5/P/2P 20/1 529511

5PL-S/LED/13H/827/IF5/P/2P 20/1 529511
MI ITEM #12401986
MFR #5PL-S/LED/13H/827/IF5/P/2P 20/1 529511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5PL-S/LED/13H/827/IF5/P/2P 20/1 529511

Specifications

  • Wattage
    5 W
  • Voltage
    120/277 V
  • Lumen Output
    520 lm
  • Bulb Life
    50000 hr
  • Color Rendering Index
    82 CRI
  • Bulb Shape
    PL-S
  • Color Temperature
    2700 K
  • Dimming
    No
  • Base Type
    GX23
  • Length
    6.53 in
  • Product Characteristics
    LED Lamp, PL Shape, GX23 Base, 520 lm, 2700K, 82 CRI, 5W, 50 mA, 120/277V, 50,000 h, Warm White, 31.1 mm Dia. x 166 mm L
  • Spread
    120 Degrees

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text