Motion
7T8/MAS/24-835/IF10/P/DIM 10/1 541821

Philips Lighting
7T8/MAS/24-835/IF10/P/DIM 10/1 541821

LED Lamps and Systems - 7 W, 347 V, 1200 lm Lumen Output
MI ITEM #12401994
MFR #7T8/MAS/24-835/IF10/P/DIM 10/1 541821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
7T8/MAS/24-835/IF10/P/DIM 10/1 541821

LED Lamps and Systems - 7 W, 347 V, 1200 lm Lumen Output
MI ITEM #12401994
MFR #7T8/MAS/24-835/IF10/P/DIM 10/1 541821

Mfr description
7T8/MAS/24-835/IF10/P/DIM 10/1 541821
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    23.62 in
  • Spread
    180 Degrees
  • Wattage
    7 W

Details

  • Base Type
    G13
  • Bulb Life
    70000 hr
  • Bulb Shape
    T8
  • Color Rendering Index
    80 CRI
  • Color Temperature
    3500 K
  • Dimming
    Yes
  • Lumen Output
    1200 lm
  • Product Characteristics
    LED Tube, T8 Shape, 240mA, 7W, 347V, 3500K, 180° Beam Angle, 1200 lm, 70,000 h Lamp Life, 80 CRI, Dimmable, White, 600 mm L
  • Voltage
    347 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)