Motion
8.8A19/PER/950/P/E26/DIM 6/1FB T20

Philips Lighting
8.8A19/PER/950/P/E26/DIM 6/1FB T20

8.8A19/PER/950/P/E26/DIM 6/1FB T20
MI ITEM #12401999
MFR #8.8A19/PER/950/P/E26/DIM 6/1FB T20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
8.8A19/PER/950/P/E26/DIM 6/1FB T20

8.8A19/PER/950/P/E26/DIM 6/1FB T20
MI ITEM #12401999
MFR #8.8A19/PER/950/P/E26/DIM 6/1FB T20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8.8A19/PER/950/P/E26/DIM 6/1FB T20

Specifications

  • Wattage
    8.8 W
  • Voltage
    120 V
  • Lumen Output
    800 lm
  • Bulb Life
    15000 hr
  • Bulb Shape
    A19
  • Color Rendering Index
    90 CRI
  • Color Temperature
    5000 K
  • Dimming
    Yes
  • Base Type
    E26
  • Finish Coating
    Frosted
  • Length
    4.55 in
  • Product Characteristics
    LED Lamp, 5000K, 15,000 Rated Life Hrs., Beam Spread 250° 800 Initial lm, 8.8W, 120V, Bright White
  • Spread
    250 Degrees

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought