Motion
NU208C3
40 mm ID, 80 mm OD, 18 mm Width
Mi Item #12408702
MFR #NU208C3
Price$148.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm ID, 80 mm OD, 18 mm Width
Mi Item #12408702
MFR #NU208C3

Mfr description
NU208C3BNLS CYLINDRICAL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)