Motion
NU310C3
Straight, 50 mm ID, 110 mm OD, 27 mm Width
Mi Item #12408708
MFR #NU310C3
Price$273.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 50 mm ID, 110 mm OD, 27 mm Width
Mi Item #12408708
MFR #NU310C3

Mfr description
NU310C3BNLS CYLINDRICAL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.34/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)