1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
NU312C3
Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #
12408711
MFR #
NU312C3
List Price
$369.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NACHI AMERICA INC NU312C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
NU312C3
Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #
12408711
MFR #
NU312C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$369.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU312C3BNLS CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
60 mm
Outside Diameter
130 mm
Overall Width
31 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought