Motion
NU321C3
Straight, 105 mm ID, 225 mm OD, 49 mm Width
Mi Item #12408715
MFR #NU321C3
Price$1,347.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 105 mm ID, 225 mm OD, 49 mm Width
Mi Item #12408715
MFR #NU321C3

Mfr description
NU321C3BNLS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.86/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)