Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VALLEY CRAFT, INC.
F80118VCGY VALLEY CRAFT CAGE CART - LOW

Valley Craft Cage Cart - Platform, 3-Sided, 60"L x 30"W x 37"H, 1600 lb. Capacity, Gray
MI ITEM #12414310
MFR #F80118VCGY VALLEY CRAFT CAGE CART - LOW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F80118VCGY VALLEY CRAFT CAGE CART - LOW

Specifications

  • Width
    30 in
  • Height
    37 in
  • Color
    Gray
  • Load Capacity
    2000 lbs
  • Weight
    101 lbs
  • Length
    64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought