Motion
F89483VCBL
Cart - 30 in Wide, 66 in High, Blue
MI ITEM #12414322
MFR #F89483VCBL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 30 in Wide, 66 in High, Blue
MI ITEM #12414322
MFR #F89483VCBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89483VCBL VALLEY CRAFT SECURITY CART, 4

Specifications

  • Weight Capacity
    2000 lbs
  • Width
    30 in
  • Country of Origin
    USA
  • Height
    66 in
  • Color
    Blue
  • Load Capacity
    2000 lbs
  • Weight
    251 lbs
  • Length
    48 in
  • Outside Height
    51 in
  • Outside Length
    30 in
  • Outside Width
    66 in
  • Overall Height
    66.0000 in
  • Overall Length
    51.0000 in
  • Overall Width
    30.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text