Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VALLEY CRAFT, INC.
F89483VCRD VALLEY CRAFT SECURITY CART, 4

Valley Craft Security Cart - 48"L x 30"W x 66"H, 2000 lb. Capacity, Red
MI ITEM #12414324
MFR #F89483VCRD VALLEY CRAFT SECURITY CART, 4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F89483VCRD VALLEY CRAFT SECURITY CART, 4

Specifications

  • Width
    30 in
  • Height
    66 in
  • Color
    Red
  • Load Capacity
    2000 lbs
  • Weight
    251 lbs
  • Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought