1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89556VCBL
Valley Craft Security Cart - 60"L x 30"W x 66"H, 2000 lb. Capacity, Blue
Mi Item #
12414325
MFR #
F89556VCBL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89556VCBL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89556VCBL
Valley Craft Security Cart - 60"L x 30"W x 66"H, 2000 lb. Capacity, Blue
Mi Item #
12414325
MFR #
F89556VCBL
Mfr description
F89556VCBL VALLEY CRAFT SECURITY CART, 6
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
66 in
Length
60 in
Weight
271 lbs
Width
30 in
Details
Color
Blue
Load Capacity
2000 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items