1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89226BUPY
Valley Craft 2-Shelf Utility Cart - 36"L x 24"W x 36"H, 2000 lb. Capacity, (4) Non-Marking Poly Casters, Blue
MI ITEM #
12414344
MFR #
F89226BUPY
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89226BUPY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89226BUPY
Valley Craft 2-Shelf Utility Cart - 36"L x 24"W x 36"H, 2000 lb. Capacity, (4) Non-Marking Poly Casters, Blue
MI ITEM #
12414344
MFR #
F89226BUPY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89226BUPY VALLEY CRAFT 2-SHELF UTILITY
Specifications
Width
24 in
Height
36 in
Color
Blue
Load Capacity
2000 lbs
Weight
81 lbs
Length
41 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data