Motion
F89223GYPY
Cart - 24 in Wide, 36 in High, Gray
MI ITEM #12414360
MFR #F89223GYPY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 24 in Wide, 36 in High, Gray
MI ITEM #12414360
MFR #F89223GYPY

Mfr description
F89223GYPY VALLEY CRAFT 2-SHELF UTILITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    36 in
  • Length
    53 in
  • Outside Height
    53 in
  • Outside Length
    24 in
  • Outside Width
    36 in
  • Overall Height
    36.0000 in
  • Overall Length
    53.0000 in
  • Overall Width
    24.0000 in
  • Weight
    100 lbs
  • Width
    24 in

Details

  • Color
    Gray
  • Country of Origin
    USA
  • Load Capacity
    2000 lbs
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)