Motion
F89177GYPY
Cart - 18 in Wide, 36 in High, Gray
MI ITEM #12414396
MFR #F89177GYPY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 18 in Wide, 36 in High, Gray
MI ITEM #12414396
MFR #F89177GYPY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89177GYPY VALLEY CRAFT 3-SHELF UTILITY

Specifications

  • Weight Capacity
    2000 lbs
  • Width
    18 in
  • Country of Origin
    USA
  • Height
    36 in
  • Color
    Gray
  • Load Capacity
    2000 lbs
  • Weight
    90 lbs
  • Length
    41 in
  • Outside Height
    41 in
  • Outside Length
    18 in
  • Outside Width
    36 in
  • Overall Height
    36.0000 in
  • Overall Length
    41.0000 in
  • Overall Width
    18.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text