Motion
F89221GYPY
Cart - 24 in Wide, 36 in High, Gray
MI ITEM #12414414
MFR #F89221GYPY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 24 in Wide, 36 in High, Gray
MI ITEM #12414414
MFR #F89221GYPY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89221GYPY VALLEY CRAFT 3-SHELF UTILITY

Specifications

  • Weight Capacity
    2000 lbs
  • Width
    24 in
  • Country of Origin
    USA
  • Height
    36 in
  • Color
    Gray
  • Load Capacity
    2000 lbs
  • Weight
    139 lbs
  • Length
    53 in
  • Outside Height
    53 in
  • Outside Length
    24 in
  • Outside Width
    36 in
  • Overall Height
    36.0000 in
  • Overall Length
    53.0000 in
  • Overall Width
    24.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought