1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89172GYPH VALLEY CRAFT 4-SHELF UTILITY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89172GYPH VALLEY CRAFT 4-SHELF UTILITY
Valley Craft 4-Shelf Utility Cart - 36"L x 24"W x 56"H, 3600 lb. Capacity, (4) Non-Marking Phenolic Casters, Gray
MI ITEM #
12414450
MFR #
F89172GYPH VALLEY CRAFT 4-SHELF UTILITY
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89172GYPH VALLEY CRAFT 4-SHELF UTILITY
Specifications
Width
24 in
Height
56 in
Color
Gray
Load Capacity
3600 lbs
Weight
162 lbs
Length
41 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought