Motion
F89229RDPH
Cart - 30 in Wide, 56 in High, Red
MI ITEM #12414472
MFR #F89229RDPH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 30 in Wide, 56 in High, Red
MI ITEM #12414472
MFR #F89229RDPH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89229RDPH VALLEY CRAFT 4-SHELF UTILITY

Specifications

  • Weight Capacity
    2600 lbs
  • Width
    30 in
  • Country of Origin
    USA
  • Height
    56 in
  • Color
    Red
  • Load Capacity
    3600 lbs
  • Weight
    237 lbs
  • Length
    53 in
  • Outside Height
    53 in
  • Outside Length
    30 in
  • Outside Width
    56 in
  • Overall Height
    56.0000 in
  • Overall Length
    53.0000 in
  • Overall Width
    30.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text