1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89246RDPH
Valley Craft 4-Shelf Utility Cart - Flat Top 48"L x 30"W x 56"H, 3600 lb. Capacity, (4) Non-Marking Phenolic Casters, Red
MI ITEM #
12414478
MFR #
F89246RDPH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89246RDPH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89246RDPH
Valley Craft 4-Shelf Utility Cart - Flat Top 48"L x 30"W x 56"H, 3600 lb. Capacity, (4) Non-Marking Phenolic Casters, Red
MI ITEM #
12414478
MFR #
F89246RDPH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89246RDPH VALLEY CRAFT 4-SHELF UTILITY
Specifications
Width
30 in
Height
56 in
Color
Red
Load Capacity
3600 lbs
Weight
237 lbs
Length
53 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data