Motion
F86182A4TF
Valley Craft Multi-Use Hand Truck, Transmission Forks (2" sq.) - Steel, (2) Mold-On Rubber Wheels, 800 lb. Capacity
Mi Item #12414503
MFR #F86182A4TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Multi-Use Hand Truck, Transmission Forks (2" sq.) - Steel, (2) Mold-On Rubber Wheels, 800 lb. Capacity
Mi Item #12414503
MFR #F86182A4TF

Mfr description
F86182A4TF VALLEY CRAFT MULTI-USE HAND T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    90 lbs

Details

  • Color
    Red
  • Frame Material
    Steel
  • Load Capacity
    800 lbs
  • Number of Wheels
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)