1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F85882A3FF
Valley Craft Multi-Use Hand Truck, Flat Forks - Steel, (2) Never Flat Wheels, 800 lb. Capacity
MI ITEM #
12414504
MFR #
F85882A3FF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F85882A3FF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F85882A3FF
Valley Craft Multi-Use Hand Truck, Flat Forks - Steel, (2) Never Flat Wheels, 800 lb. Capacity
MI ITEM #
12414504
MFR #
F85882A3FF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F85882A3FF VALLEY CRAFT MULTI-USE HAND T
Specifications
Frame Material
Steel
Color
Red
Weight
77 lbs
Number of Wheels
2
Load Capacity
800 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data