Motion
F85882A3TF
Valley Craft Multi-Use Hand Truck, Transmission Forks (2" sq.) - Steel, (2) Never Flat Wheels, 800 lb. Capacity
MI ITEM #12414505
MFR #F85882A3TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Multi-Use Hand Truck, Transmission Forks (2" sq.) - Steel, (2) Never Flat Wheels, 800 lb. Capacity
MI ITEM #12414505
MFR #F85882A3TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F85882A3TF VALLEY CRAFT MULTI-USE HAND T

Specifications

  • Frame Material
    Steel
  • Color
    Red
  • Weight
    77 lbs
  • Number of Wheels
    2
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text