1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F84803A8
Valley Craft 4-Wheel Pallet Hand Truck - Aluminum, (2) Pneumatic (2) Rear Mold-On Rubber Swivel Wheels, 1000 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #
12414508
MFR #
F84803A8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F84803A8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F84803A8
Valley Craft 4-Wheel Pallet Hand Truck - Aluminum, (2) Pneumatic (2) Rear Mold-On Rubber Swivel Wheels, 1000 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #
12414508
MFR #
F84803A8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F84803A8 4-WHEEL ALUMINUM DEEP FRAME PAL
Specifications
Weight
81 lbs
Number of Wheels
4
Load Capacity
1000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data