1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89484L
Valley Craft Powered Drum Hand Truck - Steel, (4) Wheels (2) Pneumatic (2) Rear Solid Rubber, Hand Brake, 800 lb. Capacity, Chime Hook for Steel/Plastic/Fiber Drums w/ Locking Cover
Mi Item #
12414511
MFR #
F89484L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F89484L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89484L
Valley Craft Powered Drum Hand Truck - Steel, (4) Wheels (2) Pneumatic (2) Rear Solid Rubber, Hand Brake, 800 lb. Capacity, Chime Hook for Steel/Plastic/Fiber Drums w/ Locking Cover
Mi Item #
12414511
MFR #
F89484L
Mfr description
F89484L VALLEY CRAFT POWERED DRUM TRUCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
60 in
Weight
160 lbs
Details
Drum Type
steel, plastic, fiber
Load Capacity
800 lbs
Number of Wheels
4
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items