Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VALLEY CRAFT, INC.
F89503C VALLEY CRAFT POWERED DRUM TRUCK

Valley Craft Powered Drum Hand Truck - Steel, (4) Wheels (2) Solid Rubber (2) Rear Polyurethane, Hand Brake, 800 lb. Capacity, Chime Hook w/ Security Cable for Steel/Plastic/Fiber Drums
MI ITEM #12414513
MFR #F89503C VALLEY CRAFT POWERED DRUM TRUCK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F89503C VALLEY CRAFT POWERED DRUM TRUCK

Specifications

  • Drum Type
    steel, plastic, fiber
  • Height
    60 in
  • Weight
    160 lbs
  • Load Capacity
    800 lbs
  • Number of Wheels
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought