1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89503F
Valley Craft Powered Drum Hand Truck - Steel, (4) Wheels (2) Solid Rubber (2) Rear Polyurethane, Hand Brake, 800 lb. Capacity, Chime Hook for Fiber Drums
MI ITEM #
12414514
MFR #
F89503F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F89503F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89503F
Valley Craft Powered Drum Hand Truck - Steel, (4) Wheels (2) Solid Rubber (2) Rear Polyurethane, Hand Brake, 800 lb. Capacity, Chime Hook for Fiber Drums
MI ITEM #
12414514
MFR #
F89503F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89503F VALLEY CRAFT POWERED DRUM TRUCK
Specifications
Drum Type
fiber
Height
60 in
Weight
160 lbs
Load Capacity
800 lbs
Number of Wheels
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data