1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F82050A2F VALLEY CRAFT 2-WHEEL ALUMINUM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F82050A2F VALLEY CRAFT 2-WHEEL ALUMINUM
Valley Craft 2-Wheel Drum Hand Truck - Aluminum, (2) Solid Rubber Wheels, Hand Brake, 1000 lb. Capacity, Chime Hook for Fiber Drums
MI ITEM #
12414522
MFR #
F82050A2F VALLEY CRAFT 2-WHEEL ALUMINUM
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F82050A2F VALLEY CRAFT 2-WHEEL ALUMINUM
Specifications
Drum Type
fiber
Height
52 in
Weight
50 lbs
Load Capacity
1000 lbs
Number of Wheels
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought