Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VALLEY CRAFT, INC.
F83450A6F VALLEY CRAFT 4-WHEEL STEEL DRU

Valley Craft 4-Wheel Drum Hand Truck - Steel, (2) Solid Rubber Wheels, (2) Rear Poly, Hand Brake, 1000 lb. Capacity, Chime Hook for Fiber Drums
MI ITEM #12414582
MFR #F83450A6F VALLEY CRAFT 4-WHEEL STEEL DRU

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F83450A6F VALLEY CRAFT 4-WHEEL STEEL DRU

Specifications

  • Drum Type
    fiber
  • Height
    60 in
  • Weight
    80 lbs
  • Load Capacity
    1000 lbs
  • Number of Wheels
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought