1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F83450A6L
Valley Craft 4-Wheel Drum Hand Truck - Steel, (2) Solid Rubber Wheels, (2) Rear Poly, Hand Brake, 1000 lb. Capacity, Chime Hook for Steel/Plastic/Fiber Drums w/ Locking Cover
MI ITEM #
12414583
MFR #
F83450A6L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F83450A6L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F83450A6L
Valley Craft 4-Wheel Drum Hand Truck - Steel, (2) Solid Rubber Wheels, (2) Rear Poly, Hand Brake, 1000 lb. Capacity, Chime Hook for Steel/Plastic/Fiber Drums w/ Locking Cover
MI ITEM #
12414583
MFR #
F83450A6L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F83450A6L VALLEY CRAFT 4-WHEEL STEEL DRU
Specifications
Drum Type
steel, plastic, fiber
Height
60 in
Weight
80 lbs
Load Capacity
1000 lbs
Number of Wheels
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data