Motion
F83978
Trailer - 49 in Wide, 20 in High, Green
MI ITEM #12414598
MFR #F83978
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trailer - 49 in Wide, 20 in High, Green
MI ITEM #12414598
MFR #F83978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F83978 VALLEY CRAFT PREMIUM QUAD-STEER T

Specifications

  • Weight Capacity
    2000 lbs
  • Width
    49 in
  • Country of Origin
    USA
  • Height
    20 in
  • Color
    Green
  • Load Capacity
    2000 lbs
  • Weight
    335 lbs
  • Length
    127 in
  • Outside Height
    127 in
  • Outside Length
    49 in
  • Outside Width
    20 in
  • Overall Height
    20.0000 in
  • Overall Length
    127.0000 in
  • Overall Width
    49.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text