1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F83993
Valley Craft Quad-Steer Trailer - 4000 lb. Capacity, 96"L x 48"W Deck, Pneumatic Wheels, Ring & Pintle Hitch
Mi Item #
12414600
MFR #
F83993
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F83993
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F83993
Valley Craft Quad-Steer Trailer - 4000 lb. Capacity, 96"L x 48"W Deck, Pneumatic Wheels, Ring & Pintle Hitch
Mi Item #
12414600
MFR #
F83993
Mfr description
F83993 VALLEY CRAFT PREMIUM QUAD-STEER T
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
20 in
Length
133 in
Weight
540 lbs
Width
49 in
Details
Color
Green
Load Capacity
4000 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items