1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F83997
Valley Craft Quad-Steer Trailer - 6000 lb. Capacity, 96"L x 48"W Deck, Pneumatic Wheels, Ring & Pintle Hitch
MI ITEM #
12414602
MFR #
F83997
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F83997
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F83997
Valley Craft Quad-Steer Trailer - 6000 lb. Capacity, 96"L x 48"W Deck, Pneumatic Wheels, Ring & Pintle Hitch
MI ITEM #
12414602
MFR #
F83997
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F83997 VALLEY CRAFT PREMIUM QUAD-STEER T
Specifications
Width
49 in
Height
24 in
Color
Green
Load Capacity
6000 lbs
Weight
680 lbs
Length
133 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data