Motion
F89618BS
Valley Craft Mobile Workbench, 48"W Deluxe - (8) Drawers, 48"W x 21"D x 36"H, 2000 lb. Capacity, Silver
MI ITEM #12414612
MFR #F89618BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Mobile Workbench, 48"W Deluxe - (8) Drawers, 48"W x 21"D x 36"H, 2000 lb. Capacity, Silver
MI ITEM #12414612
MFR #F89618BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89618BS VALLEY CRAFT 48" DELUXE WORKBEN
  • Perfect for stationary or mobile work environments
  • Organize maintenance shops and production workstations
  • Configuration: (8) Drawers
  • Single point locking mechanism locks/unlocks all drawers at the same time
  • Secure tools and other valuables
  • Flush front presents clean design and eliminates snagging
  • Drawers include premium glides and bearings each with 100 lb capacity
  • Maneuvers easily on (4) 6” non-marking rubber locking swivel casters
  • Overall dimensions 52”W x 21”D x 36”H
  • Removable side handle included, compatible on either side (extends 4”)
  • 2,000 lb capacity
  • Heavy duty 14 gauge steel construction
  • Premium powder coat paint finish in silver
  • Accessory options include: butcher block top, rubber mat top, louvered back panel, pegboard back panel, drawer dividers, and vinyl drawer liners (sold separately)
  • Ships fully assembled, ready to use
  • Made in the U.S.A.

Specifications

  • Color
    Silver
  • Depth
    21 in
  • Weight
    244 lbs
  • Width
    52 in
  • Height
    36 in
  • Load Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text