Motion
BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R

POWERBLANKET
BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R

BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R
Mi Item #12434233
MFR #BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R
Price$2,414.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R

BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R
Mi Item #12434233
MFR #BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R

Mfr description
BH55-CID2T4-100F 55-GALLON C1D2 HAZLOC R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,414.76/each

Specifications

Dimensions

  • Base Length
    82 in
  • Fits Container Diameter
    Fits 55-Gallon Drum & Barrel w/ diameter of 23.3"
  • Fits Container Size
    Fits 55-Gallon Poly or Steel Drum / Barrel
  • Height
    6 in
  • Length
    39 in
  • Overall Length
    82 in
  • Wattage
    800 W
  • Weight
    12 lbs
  • Width
    20 in

Details

  • Amperage Rating
    6.67
  • Application
    Safely warming the contents of a 55-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    55-Gallon Insulated (C1D2 Hazloc Certified) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    110 °F
  • Minimum Temperature
    90 °F
  • Temperature Control Range
    Maintains an approximate temperature of 100°F (±10 °F)
  • Type
    Insulated C1D2 Hazardous Area Safety Certified Drum & Barrel Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)