Motion
BH55RR-80 55-GALLON DRUM HEATER FIXED TE

POWERBLANKET
BH55RR-80 55-GALLON DRUM HEATER FIXED TE

BH55RR-80 55-GALLON DRUM HEATER FIXED TE
Mi Item #12434236
MFR #BH55RR-80 55-GALLON DRUM HEATER FIXED TE
Price$737.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH55RR-80 55-GALLON DRUM HEATER FIXED TE

BH55RR-80 55-GALLON DRUM HEATER FIXED TE
Mi Item #12434236
MFR #BH55RR-80 55-GALLON DRUM HEATER FIXED TE

Mfr description
BH55RR-80 55-GALLON DRUM HEATER FIXED TE
  • 26 ºC (± 5 ºF / 3 ºC)
  • Are safe to use on poly drums
  • Provide an insulated full-wrap design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.05/each

Specifications

Dimensions

  • Base Length
    82 in
  • Fits Container Diameter
    Fits 55-Gallon Drum & Barrel w/ diameter of 23.3"
  • Fits Container Size
    Fits 55-Gallon Poly or Steel Drum / Barrel
  • Height
    7 in
  • Length
    37 in
  • Overall Length
    82 in
  • Wattage
    800 W
  • Weight
    11 lbs
  • Width
    20 in

Details

  • Amperage Rating
    6.67
  • Application
    Safely warming the contents of a 55-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    55-Gallon Insulated (Rapid Ramp Model) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    90 °F
  • Minimum Temperature
    70 °F
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 80°F (±10 °F) when plugged into a power supply
  • Type
    Powerblanket Industrial Drum & Barrel Heating Blanket
  • Wattage Low
    400 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)