Motion
TH330-240V 330-GAL IBC TOTE HEATING BLAN

POWERBLANKET
TH330-240V 330-GAL IBC TOTE HEATING BLAN

TH330-240V 330-GAL IBC TOTE HEATING BLAN
Mi Item #12434247
MFR #TH330-240V 330-GAL IBC TOTE HEATING BLAN
Price$2,276.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH330-240V 330-GAL IBC TOTE HEATING BLAN

TH330-240V 330-GAL IBC TOTE HEATING BLAN
Mi Item #12434247
MFR #TH330-240V 330-GAL IBC TOTE HEATING BLAN

Mfr description
TH330-240V 330-GAL IBC TOTE HEATING BLAN
  • Adjustable temperature from ambient to 145°F / 62°C (± 5°F / 3°C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,276.89/each

Specifications

Dimensions

  • Base Length
    174 in
  • Fits Container Size
    Fits 330-Gallon Poly IBC Tote / Tank w/metal cage
  • Height
    7 in
  • Length
    57 in
  • Overall Length
    174 in
  • Wattage
    2400 W
  • Weight
    43 lbs
  • Width
    46 in

Details

  • Amperage Rating
    10
  • Application
    Safely warming the contents of a 330-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    330-Gallon Insulated IBC Tote & Tank Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Industrial Poly w/metal cage IBC Tote & Tank Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)