Motion
109938

BRADY
109938

Printing Label & Tape - Polyester with Polyester Overlaminate Material, 2.0000 in Roll Width, 90 ft Roll Length
Mi Item #12435044
MFR #109938
Price$182.16/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
109938

Printing Label & Tape - Polyester with Polyester Overlaminate Material, 2.0000 in Roll Width, 90 ft Roll Length
Mi Item #12435044
MFR #109938

Mfr description
109938 B302 2"X30YDS WHT/BROWN ARROW TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.16/rl

Specifications

Dimensions

  • Roll Length
    90 ft
  • Roll Width
    2.0000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Pipe and Valve Marking
  • Average Outdoor Durability
    5-8 years
  • Color
    White on Brown
  • Indoor Outdoor Use
    Outdoor
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Polyester with Polyester Overlaminate
  • Material Number
    B-302
  • Material Properties
    Polyester Laminated
  • Max Service Temperature
    230 °F
  • Min Service Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)