Motion
121562

BRADY
121562

Printing Label & Tape - GlobalMark Series, Gloss Finish, Vinyl Material, Thermal Transfer, 4.0000 in Roll Width, 165 Total Labels
Mi Item #12436931
MFR #121562
Price$1,511.32/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121562

Printing Label & Tape - GlobalMark Series, Gloss Finish, Vinyl Material, Thermal Transfer, 4.0000 in Roll Width, 165 Total Labels
Mi Item #12436931
MFR #121562

Mfr description
121562 CART TAPE GMK 4X6.25 ANSI NOTICE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,511.32/rl

Specifications

Dimensions

  • Roll Width
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
  • Color
    Blue on White
  • Corner Type
    Square
  • Finish
    Gloss
  • For Use With Printer
    GlobalMark
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Aggressive Adhesive, Harsh Environment, Permanent Adhesive
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Vinyl
  • Material Number
    B-595
  • Material Properties
    Permanent Adhesive Vinyl
  • Max Service Temperature
    180 °F
  • Min Service Temperature
    -40 °F
  • Number Of Labels
    165
  • Pre Printed Areas On Labels
    1
  • Print Technology
    Thermal Transfer
  • Series
    GlobalMark
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)